|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

HELLY HANSEN 71475_265-S Rain Bib Overall Hi-visibility Orange S

Model: 71475_265-S
Item: AA2CNY
Cross Reference: 10D798
£125.36

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rain Bib Overall
Color Hi-Visibility Orange
Closure Type Snaps
Fits Waist Size 31"
Gender Men's
Inseam 31"
Liner Material Nylon
Material Polyester
Number of Pockets 2
Seam Style Taped
Size S
Online - Live Chat