-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Locking Insert |
---|---|
Drill Size | G |
Free Coil Dia. | 0.316" |
Grade | Grade 304 |
Hardness | Rockwell C43-C50 |
Insert Length | 0.5" |
Material | Stainless Steel |
Pack Size | 100 |
---|---|
System of Measurement | Imperial |
Tensile Strength | 200000 psi to 250000 psi |
Thread Direction | Right Hand |
Thread Size | 1/4"-28 |
Thread Type | Fine |
Height (cm) | 5.08 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 9.4 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.126 |
Please note that the item you have bought is a 115V.