HELICOIL 8050-400C Insert Bit Driver, Helical Thread Insert & Thread Repair Tool
  • Model: 8050-400C
  • Item: AF6FUF
  • Cross: 10J330

HELICOILHELICOIL

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

HELICOIL 8050-400C Tool Driver Universal Steel | AF6FUF 10J330
Hover to zoom
In Stock
£1634.67 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemTool Driver
    MaterialSteel
    SizeUniversal
    Thread TypeUniversal

    Shipping Info:

    Ship weight (kg) 0.73
    Ship height (cm)6.1
    Ship length (cm)27.43
    Ship width (cm)11.43
    HS code8467290040

    Product Details:

    • UNC type power installation tool designed for creating new helical threads or repairing an existing bolt thread or stripped screw
    • Offers a quiet and lightweight solution for cleanroom operations
    • For use with strip feed and bulk inserts; ideal for applications where electric power is used more than air power
    • Slender configuration featured in gage style mandrel allows easy access to narrow areas

    Accessories

    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW