-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Ball Material | PVC |
Ball Valve Product Group | Manual |
Body Material | PVC |
Body Style | Inline |
Connection Type | Socket x Socket |
Handle Material | ABS |
Handle Type | Tee |
Max. Pressure | 150 psi WOG |
Pipe Size | 1.5" |
---|---|
Port | Full |
Seal Material | EPDM |
Seat Material | Santoprene |
Stem Material | PVC |
Stem Type | Blowout Proof |
Temp. Range | 35 Degrees to 140 Degrees F |
Valve Structure | 1-Piece |
Height (cm) | 13.72 |
---|---|
Length (cm) | 12.19 |
Width (cm) | 8.38 |
HS Code | 8481805090 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.4275 |
UPC | 610377084413 |
Please note that the item you have bought is a 115V.