-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Butterfly Valve |
---|---|
Body Material | Polypropylene |
Bolt Circle Dia. | 7.5" |
Compliance | ASTM D4101 Cell Class 85580 |
Disc Material | Glass Filled Polypropylene |
Handle Type | Gear |
Liner Material | EPDM |
Lug Dia. | 22/31" |
---|---|
Max. Water Pressure | 150 psi |
Number of Bolt Holes | 8 |
Pipe Size | 4" |
Style | Wafer |
Temp. Range | 32 Degrees to 250 Degrees F |
Height (cm) | 11.43 |
---|---|
Length (cm) | 36.51 |
Width (cm) | 34.93 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.85 |
UPC | 610377260107 |
Please note that the item you have bought is a 115V.