-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lube Filter |
---|---|
Filter Design | Spin-On |
Height | 5.125" |
Length | 5.125" |
---|---|
Outside Dia. | 3" |
Width | 3" |
Height (cm) | 13.72 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 8.13 |
HS Code | 8421230000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.