-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Aisle Marking Tape |
---|---|
Adhesion Strength | 65 oz./in. |
Diameter | 4.5" |
Glow-in-the-Dark | No |
Grade | Not Retroreflective |
Material | Vinyl |
Pattern | Solid |
Performance Temp. | -40 Degrees to 176 Degrees F |
---|---|
Roll Length | 108ft. |
Tape Color | Purple |
Thickness | 5mil. |
Type | Continuous Roll |
Width | 1" |
Weight (kg) | 8.163 |
---|
Please note that the item you have bought is a 115V.