-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Marker |
---|---|
Background Color | Yellow |
Marker Attachment Style | Self-Adhesive |
Material | Pressure Sensitive Vinyl |
---|---|
Roll Length | 90ft. |
Width | 2" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 11.68 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.