-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Coupler Body |
---|---|
Bearing Material | Stainless Steel |
Bearings | Stainless Steel |
Body Material | Zinc Plated Steel |
Body Size | 1/4" |
Connection Type | FNPT |
Finish | Clear Chromate |
Flow Rate | 3 gpm |
Locking Mechanism | Standard Sleeve Lock |
Max. Pressure | 5075 psi |
Operating Temp. Range | -4 Degrees to 212 Degrees F |
Parker Interchange | FEM251-4FP |
---|---|
Pipe Size NPT | 1/4" |
Seal | Buna N |
Seal Material | Buna N |
Seal Type | Buna N |
Shut Off | Flat Face |
Sleeve Material | Zinc Plated Steel |
Temp. Range | -4 To 212 F |
Thread Size | 1/4"-18 |
Type | Flat Face, Female |
Valve Design | Tubular |
Height (cm) | 1.52 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 3.05 |
HS Code | 7307225000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.14 |
Please note that the item you have bought is a 115V.