-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dual Wheel Swivel Pneumatic Casters |
---|---|
Caster Load Rating Range | 1000 to 2999 lb. |
Caster Temp. Range Available | Yes |
Frame Finish | Red Enamel |
Frame Material | Forged Steel |
Hole Pattern | D |
Hub Color | Black |
Hub Material | Steel |
Hub Type | Symmetrical |
Hub Width | 4-3/4" |
Inside Bolt Hole Spacing | 4-1/8" x 6-1/8" |
Load Rating | 2440 lb. |
Mounting Bolt Dia. | 1/2" |
Mounting Type | 6 1/8 x 7 1/2" Top Plate |
Non-Marking | No |
---|---|
Outside Bolt Hole Spacing | 4-1/8" x 6-1/8" |
Overall Height | 18.75" |
Plate Size | 6-1/8" x 7-1/2" |
Plate Thickness | 0.5" |
Plate Type | D |
Ply | 6 |
Raceway | Precision Ball |
Temp. Range | -30 Degrees to 120 Degrees F |
Tire Rim Dia. | 8" |
Tread | Sawtooth |
Wheel Bearings | Precision Tapered Ball |
Wheel Diameter | 16" |
Wheel Width | 4" |
Height (cm) | 70.1 |
---|---|
Length (cm) | 44.45 |
Width (cm) | 44.45 |
HS Code | 8302200000 |
---|---|
Country Of Origin | US |
Weight (kg) | 28.46 |
Please note that the item you have bought is a 115V.