-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Leg Extension Kit |
---|---|
Assembly | Unassembled |
Color | Black |
Depth | 1.25" |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
---|---|
Height | 24" |
Material | Steel |
Width | 2.75" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 10.16 |
HS Code | 9403200078 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.7216 |
UPC | 192109037442 |
Please note that the item you have bought is a 115V.