-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack, Starter |
---|---|
Adjustable Increments | 3" |
Beam Capacity | 3000 lb. |
Capacity per Shelf | 3000 lb. |
Color | Navy Blue/ Light Gray |
Decking Material | Steel |
Depth | 48" |
Finish | Powder Coated |
---|---|
Height | 87" |
Load Capacity | 9000 lb. |
Material | Steel |
Number of Shelves | 4 |
Width | 96" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 121.92 |
HS Code | 9403200078 |
Country Of Origin | US |
---|---|
Weight (kg) | 177.3576 |
UPC | 192109028594 |
Please note that the item you have bought is a 115V.