-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Task Light |
---|---|
Assembly | Unassembled |
Color | Silver/Black |
Depth | 16" |
Finish | Powder Coat |
---|---|
Height | 5" |
Material | Aluminum |
Width | 51" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 134.62 |
Width (cm) | 17.78 |
HS Code | 9403200078 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.18 |
UPC | 192109036841 |
Please note that the item you have bought is a 115V.