-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Boltless Shelving Add-On Unit |
---|---|
Beam Capacity | 1400 lb. |
Color | Parchment |
Decking Material | None |
Depth | 24" |
Finish | Powder Coated |
Height | 84" |
---|---|
Material | Steel |
Number of Shelves | 4 |
Shelf Adjustments | 1-1/2" Increments |
Shelf Style | Double Straight |
Width | 48" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 215.9 |
Width (cm) | 20.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 24.948 |
Please note that the item you have bought is a 115V.