-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Boltless Shelving Add-On Unit |
---|---|
Beam Capacity | 1400 lb. |
Color | Parchment |
Decking Material | Steel EZ Deck |
Depth | 36" |
Finish | Powder Coated |
Height | 84" |
Material | Steel |
---|---|
Number of Shelves | 4 |
Shelf Adjustments | 1-1/2" Increments |
Shelf Capacity | 710 lb. |
Shelf Style | Double Straight |
Width | 96" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 91.44 |
Country Of Origin | US |
---|---|
Weight (kg) | 101.9693 |
Please note that the item you have bought is a 115V.