-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Box Locker/Wardrobe Combo |
---|---|
Assembled/Unassembled | Assembled |
Color | Black Body/Red Doors |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Handle Type | Projecting Finger Pull (Box), Recessed Lift Handle (Wardrobe) |
Hooks per Opening | Wardrobe (1 Double, 2 Single) |
Legs | Not Included |
Lock Type | Padlock |
Locker Door Type | Ventilated |
---|---|
Locking System | Padlock Hasp |
Material | Cold Rolled Steel |
Opening Depth | 17" |
Opening Width | 9.25" |
Overall Depth | 18" |
Overall Height | 72" |
Overall Width | 36" |
Tier | Six, Two |
Height (cm) | 185.42 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 93.98 |
Country Of Origin | US |
---|---|
Weight (kg) | 131.0904 |
Please note that the item you have bought is a 115V.