-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adder Metal Bin Shelving |
---|---|
Bin Depth | 23" |
Bin Height | (32) 9", (4) 12" |
Bin Width | 9" |
Color | Gray |
Finish | Powder Coated |
Gauge | 14 ga. Posts, 20 ga. Shelves |
Green Certification or Other Recognition | GREENGUARD Certified |
---|---|
Load Capacity | 800 lb. |
Material | Steel |
Overall Depth | 24" |
Overall Height | 87" |
Overall Width | 36" |
Total Number of Bins | 36 |
Height (cm) | 30.48 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 91.44 |
HS Code | 9403200078 |
---|---|
Weight (kg) | 106.59 |
UPC | 192109017444 |
Please note that the item you have bought is a 115V.