HALLOWELL 4804848PL Bulk Storage Locker Top W 48 Inch D 48 In
  • Model: 4804848PL
  • Item: AE4DWX
  • Cross: 5JMR6

HALLOWELLHALLOWELL
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

HALLOWELL 4804848PL Bulk Storage Locker Top W 48 Inch D 48 In | AE4DWX 5JMR6
Hover to zoom
In Stock
£149.82 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBulk Storage Locker Top
    ColorPlatinum
    Depth48"
    FinishPowder Coat
    Green Certification or Other RecognitionGREENGUARD Certified
    Material16 Gauge 1/2" Expanded Metal
    Overall Depth48"
    Overall Width48"
    Sub-CategoryBulk Storage Locker Top
    Width48"

    Shipping Info:

    Ship weight (kg) 5.9
    Ship height (cm)5.08
    Ship length (cm)124.46
    Ship width (cm)124.46
    HS code9403908041
    Country of OriginUS