-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Locker Top |
---|---|
Color | Platinum |
Depth | 48" |
Finish | Powder Coat |
Green Certification or Other Recognition | GREENGUARD Certified |
Material | 16 Gauge 1/2" Expanded Metal |
---|---|
Overall Depth | 48" |
Overall Width | 36" |
Sub-Category | Bulk Storage Locker Top |
Width | 36" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 93.98 |
Width (cm) | 124.46 |
HS Code | 9403908041 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.54 |
Please note that the item you have bought is a 115V.