Sign In

HALDER SUPERCRAFT

Things To Consider

Cross-Reference Alternatives

Halder Supercraft MPNs cross individual references to the equivalent ABC Hammers & Nupla model numbers for mallets and sledge hammers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Halder Supercraft products available.

Shipping

These Halder Supercraft products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Halder Supercraft

Its extensive catalogue includes multi-vices, zero-point clamping systems, mallets, hammers, tool displays, detent & ball lock pins and clamping elements. The brand's dead blow sledge hammers are ideal for demolition & construction applications and feature steel & nylon combination heads that eliminate rebounding to ensure that the complete force gets transferred to the workpiece. They also have replaceable tips are interchangeable attachments that can be affixed to a hammer's striking surface. These tips are designed to enhance the functionality and versatility of the hammer while protecting the underlying surface or material being struck. They are available in rubber / plastic / soft metal / nylon construction for preventing marring and eliminating sparks.

Major Trade Names

SIMPLEX Soft-Face Mallets

SIMPLEX Soft-Face Mallets

These soft-face mallets are designed for use in very delicate materials, including gardening and landscaping, floor tiling, natural stone setting, drywall construction, window & door construction and more. They are integrated with TPE-soft inserts on both sides, providing impact cushioning without l...

eaving undesired black marring. They also feature a cast iron housing with a protection sleeve for durability and a wooden handle for damping vibrations.

BASEPLEX Soft-Face Mallets

BASEPLEX Soft-Face Mallets

These mallets are available in nylon / cellulose acetate inserts for providing hardness, oil & wear resistance and are ideal for use in light-to-medium applications. They are constructed of high-quality zinc die-cast with an overstrike protector and an advanced holder for keeping the inserts stable....

They are equipped with a wooden handle having an ergonomic design and varnished finish to provide added strength and comfort during use.

SIMPLEX Sledge Hammers

SIMPLEX Sledge Hammers

These sledge hammers are ideal for gardening & landscaping, curbstone-, masonry & stair setting and fence construction. They include cushioned inserts that offer excellent resistance against impact and eliminate the risk of scratches / wear on the work surface & inserts themselves. They further come...

with a long-fibre and ultra-durable hickory handle that can withstand repeated blows and provide a solid grip for the user.

FERROPLEX Combi Hammer

FERROPLEX Combi Hammer

This 2-in-1 combi hammer offers the benefits of both steel hammer and soft-face mallet for applications like general mounting work, service & maintenance and installation. The hammer head is made of steel to deliver the needed force to the target without damaging the work surface. It comes integrate...

d with a replaceable nylon insert on the opposite side to offer maximum strength, cushioned surface and non-marring properties. It further features a steel tube handle with an ergonomic non-slip rubber grip for withstanding high-impact forces while preventing slippage during use.

Halder Supercraft Competitive Advantages

MAXXCRAFT Locksmith's Hammer

MAXXCRAFT Locksmith's Hammer

This hammer is a specialised tool used for working on a delicate lock system with precision and accuracy, avoiding excessive force or damage to the lock mechanism. They feature a patented rubber connection (between the head and handle) that helps reduce both rebound and noise while delivering full impact on the workpiece. The head is made of drop-f...

orged steel for durability, and has a flat-faced design with a slightly rounded edge to avoid marring or damaging delicate parts. It features a hickory wooden handle for an ergonomic grip while absorbing shock and vibrations.

Frequently Asked Questions

What is the use of a protective sleeve on a handle?

The protection sleeve provides an improved grip on the handle for use in wet environments that might cause slippage due to moisture, oil or sweat. The sleeve has a textured surface that offers increased friction and better cushioning to reduce hand fatigue during prolonged use. In certain applications, the sleeve can protect the user from electrical shocks, extreme temperatures or uncomfortable heat transmitted through the handle.

Can the soft faces be replaced?

Yes, soft-face mallets come with replaceable soft faces that can be easily removed or replaced when they are worn or damaged.

What is the purpose of an overstrike protector?

An overstrike protector or a handle guard helps prevent damage to the handle from overstrikes or missed strikes. It acts as a barrier between the striking force and the handle, absorbing the impact and reducing the risk of damage. It can be easily installed or removed from the handle and may have a slit or opening to allow for quick attachment.

How do I store my SIMPLEX sledge hammer?

The sledge hammer must be stored in a dry, cool place to prevent rust and oxidation. The head of the hammer should be oiled after each use to protect it from environmental factors that might cause damage.

What is a dead blow hammer?

Dead blow hammers are designed to minimise damage to soft surfaces while reducing rebound from the struck surface.