HAKKO FA430-16 Soldering Fume Extractor 120V ESD Safe
  • Model: FA430-16
  • Item: AH3LEA
  • Cross: 32TV21

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

HAKKO | FA430-16 | AH3LEA | 32TV21 | Soldering Fume Extractor
Hover to zoom
In Stock
£814.23 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSoldering Fume Extractor
    Air Flow167 cfm
    Depth13.500"
    Filter MediaActivated Carbon
    Height14.400"
    Hz50/60
    Inlet Diameter3"
    Input Voltage120VAC
    Max. Exhaust Hose Length10 ft.
    Number of Inlets2
    Sound Level44 to 53
    Watts110
    Width13"

    Shipping Info:

    Ship weight (kg) 10.48
    Ship height (cm)49.53
    Ship length (cm)44.7
    Ship width (cm)44.45
    Country of OriginJP

    Brand Overview:

    With more than 60 years of experience, Hakko Corporation has been manufacturing a wide variety of high-quality soldering and de-soldering tools and fume extractors. The Hakko Soldering catalogue includes soldering tips, soldering and de-soldering stations, soldering iron testers and soldering irons and pots. Hakko soldering station is a multipurpose power soldering device that is widely used in electronic equipment repair workshops and electronic laboratories. It consists of one or more soldering tools connected to the main unit which includes a temperature controller. Hakko soldering iron is a soldering hand tool that supplies heat to melt solder into the joint between two workpieces. The company's fume extractors are used at soldering stations to extract contaminated air directly at the source.

    Sent to your email in 30 min

    Model: FA430-16Item: AH3LEACross: 32TV21