-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drench Shower with Face/Eyewash |
---|---|
Bowl Dia. | 12" |
Eye Wash Activates By | Flag Push Handle |
Eyewash Bowl Material | Stainless Steel |
Fitting Material | Galvanized Steel |
Head Dia. | 10" |
Height | 10" |
Mounting | Free Standing |
---|---|
Pipe Material | Galvanized Steel |
Shower Handle Length | 45" |
Shower Head Activates By | Pull Handle |
Shower Head Material | Stainless Steel |
Width | 17" |
Height (cm) | 21.59 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 43.18 |
HS Code | 8481805060 |
---|---|
Country Of Origin | US |
Weight (kg) | 21.77 |
guardian-equipment-gbf1909.pdf
Please note that the item you have bought is a 115V.