GUARDAIR N201SCNED VACuum Cleaner, Standard Filter, 96dBA

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£2392.15 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: N201SCNED

  • Item: CD2WVN

  • Cross Ref: 422V66

Product Specifications:

ItemPneumatic Vacuum Cleaner
Air Flow20 cfm
Air Inlet1/2"
Air Requirements20 cfm
Dry Capacity20 gal.
Filter TypeCartridge
Horizontal Reach20 ft.
Minimum Air Compressor5 HP
Net Weight94 lb.
Sound Level96
Static Water Lift105"
Tank MaterialSteel

Shipping Info:

Ship weight (kg) 42.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes