GUARDAIR N201DCNED VACuum Cleaner, Standard Filter, 101dBA

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£2506.81 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: N201DCNED

  • Item: CD2YZX

  • Cross Ref: 422V65

Product Specifications:

ItemPneumatic Vacuum Cleaner
Air Flow47 cfm
Air Inlet1/2"
Air Requirements47 cfm
Dry Capacity20 gal.
Filter TypeCartridge
Horizontal Reach20 ft.
Minimum Air Compressor10 HP
Net Weight101 lb.
Sound Level101
Static Water Lift213"
Tank MaterialSteel

Shipping Info:

Ship weight (kg) 45.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes