GUARDAIR N051MC VACuum Cleaner, Standard Filter, 93dBA

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1166.22 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: N051MC

  • Item: CD2YZT

  • Cross Ref: 422V54

Product Specifications:

ItemPneumatic Vacuum Cleaner
Air Flow20 cfm
Air Inlet3/8"
Air Requirements20 cfm
Dry Capacity5 gal.
Filter TypeCartridge
Horizontal Reach10 ft.
Minimum Air Compressor5 HP
Net Weight29 lb.
Sound Level93
Static Water Lift100"
Tank MaterialSteel

Shipping Info:

Ship weight (kg) 13.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes