-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Gun Nozzle |
---|---|
Base Material | Aluminum |
Inlet Size | 1/4" |
Length | 2.375" |
---|---|
Nozzle Type | Safety |
Height (cm) | 1.52 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 1.52 |
HS Code | 8424901000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 690773009999 |
Please note that the item you have bought is a 115V.