-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Box Lamp |
---|---|
Base Mounting Centers | 2" |
Color | Red |
Current Rating | 0.12-0.34-1.4A |
Depth | 2.875" |
Lamp Type | LED |
Length | 6.75" |
Material | Polycarbonate/Acrylic |
---|---|
Post | 1-1/16 |
Shape | Odd |
Termination Type | Hardwired |
Type | LH |
Volt Bulb | 12 |
Width | 5.75" |
Height (cm) | 18.54 |
---|---|
Length (cm) | 15.75 |
Width (cm) | 13.72 |
HS Code | 8512204040 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.675 |
UPC | 089373136059 |
Please note that the item you have bought is a 115V.