-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Battery Tray |
---|---|
Color | Black |
Connection | Screw |
Connection Type | Screw |
Housing Material | Steel |
Length | 11" |
---|---|
Material | Plastic |
Stud Size | 11" |
Sub-Category | Hardware |
Height (cm) | 5.84 |
---|---|
Length (cm) | 29.72 |
Width (cm) | 20.32 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2025 |
UPC | 084100009484 |
Please note that the item you have bought is a 115V.