-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Horn |
---|---|
Decibels | 135 dB |
Finish | Black Enamel |
For Use On | Import Vehicles |
Material | Steel |
---|---|
Type | High |
Voltage | 12 DC |
Height (cm) | 6.35 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 12.7 |
HS Code | 8512300020 |
Country Of Origin | IN |
---|---|
Weight (kg) | 0.288 |
UPC | 089373850283 |
Please note that the item you have bought is a 115V.