-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mid-Turn/Marker Lamp |
---|---|
Color | Yellow |
Current Rating | 0.35 to 0.82A |
Depth | 2-15/16" |
Lamp Type | LED |
Length | 6" |
Material | Polycarbonate |
Mounting Type | Surface |
---|---|
Shape | Oval |
Termination Type | Pigtail |
Used For | Replacement |
Volt Bulb | 12 |
Width | 1.88" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 6.35 |
HS Code | 8512204040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.117 |
UPC | 089373133591 |
Please note that the item you have bought is a 115V.