GROTE 49332 Red Clearance Marker Light, PC, Permanent, Round

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£26.33 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 49332

  • Item: CD2MTP

  • Cross Ref: 419J15

Product Specifications:

ItemClearance Marker Light
ColorRed
Base MaterialAcrylic
ConnectionHardwired
Current Drawn0.5A
Diameter1"
Housing MaterialPVC
Lens MaterialAcrylic
MountingPermanent
Number of LEDs2
Power Source12VDC
RatingPC
ShapeRound
Width1/2"

Shipping Info:

Ship weight (kg) 0.02

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes