-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bracket, ABS |
---|---|
Diameter | 3" |
Finish | Chrome |
Length | 3" |
---|---|
Type | Clearance Marker |
Width | 5/8" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 7.87 |
Width (cm) | 7.87 |
HS Code | 3926305000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.0315 |
UPC | 089373469539 |
Please note that the item you have bought is a 115V.