-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oval Lamp Mounting Box |
---|---|
Depth | 3-1/8" |
Finish | Black |
Length | 8.25" |
---|---|
Type | Steel |
Width | 3.88" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 21.84 |
HS Code | 8302303060 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1.26 |
UPC | 089373451909 |
Please note that the item you have bought is a 115V.