-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drill and Tap Bit |
---|---|
Finish | Bright |
Material | High Speed Steel |
---|---|
Size | 1/4-20 |
Height (cm) | 0.03 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 8.89 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.027 |
UPC | 783310009061 |
Please note that the item you have bought is a 115V.