-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hole Cutter Arbor |
---|---|
Chuck Size | 3/8" |
Construction | Carbon Steel |
Fits Hole Saw Dia. | 1 3/8" To 2 1/2" |
Material | High Speed Steel |
Overall Length | 7 29/32" |
---|---|
Pilot Drill Size | 1/4" dia. x 1-1/2" L |
Shank Shape | Hex |
Shank Size | 3/8" |
Thread Type | Unthreaded |
Height (cm) | 5.08 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 8.13 |
HS Code | 8202990000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.18 |
UPC | 783310101857 |
Please note that the item you have bought is a 115V.