-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pilot Drill Bit |
---|---|
Construction | Carbon Steel |
Drill Bit Size | 5mm |
Fits Hole Saw Dia. | 7/8" To 1 7/32" |
Material | High Speed Steel |
Overall Length | 4 29/32" |
---|---|
Pilot Dia. | 3/16" |
Pilot Length | 1 1/2" |
Shank Shape | Hex |
Shank Size | 3/8" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 5.08 |
HS Code | 8207504060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.018 |
UPC | 783310101864 |
Please note that the item you have bought is a 115V.