-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Die Set |
---|---|
Capacity | 22 - 10 awg |
Size | 9" |
---|---|
Type | Interchangeable |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.45 |
UPC | 783310455097 |
Please note that the item you have bought is a 115V.