-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screwdriver |
---|---|
Finish | Chrome Shank, Black Phosphate Tip |
Handle Design | Cushion Grip |
Handle Material | Acetate w/Cushion Grip |
Overall Length | 8 5/16" |
Shank Length | 4" |
Shank Material | SVCM Alloy Steel |
---|---|
Shank Shape | Round |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Tip Size | 1/4" |
Tip Style | Cabinet Tip |
Tip Style Group | Slotted |
Height (cm) | 3.56 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 6.35 |
HS Code | 8205400000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.1125 |
UPC | 783310546498 |
Please note that the item you have bought is a 115V.