GREENE MANUFACTURING MGDTC-1100-POS-002 Mobile Computer Cabinet, Charcoal Gray, 30 x 29 x 57 Inch Size, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1534.11 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: MGDTC-1100-POS-002

  • Item: CD3LRQ

  • Cross Ref: 422W83

Product Specifications:

ItemMobile Computer Cabinet
ColorCharcoal Gray
Assembled/UnassembledAssembled
Caster Dia.5"
Caster MaterialPolypropylene
Caster Type(2) Swivel w/Lock, (2) Rigid
Compartment Depth29"
Compartment Height57"
Compartment Width30"
FinishMatte
MaterialSteel
Number of Drawers1
Number of Shelves1
Overall Depth29"
Overall Height57"
Overall Width30"

Shipping Info:

Ship weight (kg) 112.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes