GREENE MANUFACTURING EXC-2666F Mobile Computer Cabinet, Charcoal Gray, 26 x 24 x 72 Inch Size, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2373.37 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: EXC-2666F

  • Item: CD3LRR

  • Cross Ref: 422W85

Product Specifications:

ItemMobile Computer Cabinet
ColorCharcoal Gray
Assembled/UnassembledAssembled
Compartment Depth24"
Compartment Height66"
Compartment Width26"
FinishPowder Coated
MaterialSteel
Number of Drawers1
Number of Shelves1
Overall Depth24"
Overall Height72"
Overall Width26"

Shipping Info:

Ship weight (kg) 112.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes