-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Engine Load Leveling Sling |
---|---|
Attachment Type | Crossbar and (2) Sling Hooks |
Chain Size | 5/16" |
Color | Red, Gray |
Double Capacity @ 60 Degrees | 6000 lb. |
Finish | Painted |
Grade | 80 |
Length | 4ft. |
---|---|
Material | Steel |
Number of Chains | 2 |
Overall Reach | 3-3/4 ft. |
Sling Type | Leveling Bar w/Hooks |
Working Load Limit | 6000 lb. |
Height (cm) | 15.24 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 82.55 |
HS Code | 8431100010 |
---|---|
Country Of Origin | US |
Weight (kg) | 31.3 |
Please note that the item you have bought is a 115V.