-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Fork Lift Jack |
---|---|
Base Length | 27" |
Base Width | 9" |
Caster Wheel Dia. | 3" |
Chassis Length | Less Thandelete Greater Than |
Handle Length | 27" |
Handle Material | Steel |
Lifting Capacity | 7-3/4 ton. |
---|---|
Lifting Height Max. | 16" |
Lifting Height Min. | 2.25" |
Material | Steel |
Number of Casters | 2 |
Power Raise | 13-3/4" |
Retracted Length | Less Thandelete Greater Than |
Height (cm) | 71.12 |
---|---|
Length (cm) | 76.2 |
Width (cm) | 27.94 |
HS Code | 8425420000 |
---|---|
Country Of Origin | US |
Weight (kg) | 66.68 |
Please note that the item you have bought is a 115V.