GRAY FLJ-400C Forklift Jack Hydraulic 8000 Lb

In Stock
£1937.93 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Jan 27
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: FLJ-400C

    • Item: AA3KTP

    • Cross Ref: 11N145

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemHydraulic Fork Lift Jack
    Base Length27"
    Base Width8"
    Caster Wheel Dia.3"
    Chassis LengthLess Thandelete Greater Than
    Handle Length29"
    Handle MaterialSteel
    Lifting Capacity4 tons
    Lifting Height Max.16"
    Lifting Height Min.2.25"
    MaterialSteel
    Number of Casters2
    Power Raise13-3/4"
    Retracted LengthLess Thandelete Greater Than

    Shipping Info:

    Ship weight (kg) 32.66
    Ship height (cm)48.26
    Ship length (cm)71.12
    Ship width (cm)21.59
    HS code8425420000
    Country of OriginUS