-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Shelving Unit |
---|---|
Adjustment Type | Split Sleeve |
Color | Silver |
Number of Cabinet Shelves | 4 |
Overall Depth | 24" |
Overall Height | 63" |
Overall Width | 48" |
---|---|
Shelf Adjustments | 1" |
Shelf Capacity | 800 lb. |
Wire Shelving Finish | Stainless Steel |
Wire Shelving Material | Stainless Steel |
Wire Shelving Type | Starter |
Weight (kg) | 36 |
---|
Please note that the item you have bought is a 115V.