-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flat Handle Utility Cart |
---|---|
Assembled/Unassembled | Assembled |
Capacity per Shelf | 300 lb. |
Caster Dia. | 4" |
Caster Material | Polyurethane |
Caster Type | (4) Swivel |
Caster Width | 1.25" |
Color | Stainless |
Distance Between Shelves | 24-13/16" |
Finish | Polished |
Gauge | 20 |
Handle Height | 34" |
Handle Included | Yes |
---|---|
Lip Height | 1.25" |
Load Capacity | 600 lb. |
Material | Stainless Steel |
Non-Marking | Yes |
Number of Shelves | 2 |
Overall Length | 54 5/16" |
Overall Width | 23" |
Shelf Length | 48" |
Shelf Width | 22" |
Style | Lipped/Flush Combination |
Weight (kg) | 26.1 |
---|
Please note that the item you have bought is a 115V.