-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stem Caster |
---|---|
Brake Type | Side Thumbscrew |
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Product Group | Swivel Caster |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Caster Wheel Material | Neoprene |
Caster Wheel Shape | Donut Tread |
Core Color | Black |
Core Material | Polypropylene |
Frame Finish | Chrome Plated |
Load Rating | 155 lb. |
Lock Type | No Lock Included |
---|---|
Non-Marking | Yes |
Number of Wheels | 1 |
Overall Height | 4.125" |
Raceway | Double Ball |
Stem Dia. | 7/16" |
Stem Length | 7/8" |
Stem Type | Friction Ring |
Wheel Bearings | Ball |
Wheel Color | Black |
Wheel Diameter | 3" |
Wheel Width | 1" |
Weight (kg) | 0.4342 |
---|
Please note that the item you have bought is a 115V.