-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stem Caster |
---|---|
Brake Type | Pedal |
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Duty |
Caster Product Group | Swivel Caster with Brake |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Caster Wheel Material | Nylon |
Caster Wheel Shape | Twin Wheel |
Core Color | White |
Core Material | Nylon |
Frame Finish | Glass Filled Nylon |
Load Rating | 220 lb. |
Lock Type | No Lock Included |
---|---|
Non-Marking | Yes |
Number of Wheels | 2 |
Overall Height | 4.75" |
Raceway | Single Ball |
Stem Dia. | 15/32" |
Stem Length | 25/32" |
Stem Type | Threaded |
Thread Size | M12 |
Wheel Bearings | Ball |
Wheel Color | Gray |
Wheel Diameter | 4" |
Wheel Width | 5/8" |
Weight (kg) | 0.504 |
---|
Please note that the item you have bought is a 115V.