-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Instrument Cart |
---|---|
Capacity per Shelf | 600 lb. |
Caster Dia. | 8" |
Caster Material | Pneumatic |
Caster Type | (2) Rigid, (2) Swivel |
Caster Width | 2.5" |
Color | Gray |
Distance Between Shelves | 16.75" |
Finish | Powder Coated |
Gauge | 14 |
Handle Included | Yes |
Lip Height | 1.625" |
---|---|
Load Capacity | 1200 lbs. |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 2 |
Overall Depth | 24" |
Overall Height | 39" |
Overall Width | 36" |
Shelf Length | 24" |
Shelf Width | 36" |
Style | Lipped |
Weight (kg) | 64.8 |
---|
Please note that the item you have bought is a 115V.