-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Caster |
---|---|
Brake Type | Total Lock |
Caster Load Rating Range | Light-Medium Duty |
Caster Product Group | Swivel Caster with Total Lock |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | D |
Hub Color | Silver |
Hub Material | Steel |
Hub Type | Centered |
Hub Width | 2-61/64" |
Inside Bolt Hole Spacing | 5-1/2" x 5-1/2" |
Load Rating | 550 lb. |
Mounting Bolt Dia. | 35/64" |
Mounting Type | Plate |
---|---|
Non-Marking | No |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 5-1/2" x 5-1/2" |
Overall Height | 12.125" |
Plate Size | 6-7/8" x 6-7/8" |
Plate Thickness | 5/32" |
Ply | 4 |
Raceway | Double Ball |
Tire Rim Dia. | 4" |
Tire Thickness | 3" |
Tread | Ribbed |
Wheel Bearings | Roller |
Wheel Diameter | 10.25" |
Wheel Width | 3.375" |
Weight (kg) | 7.155 |
---|
Please note that the item you have bought is a 115V.