-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Leveling Caster |
---|---|
Adjustment | Thumbwheel |
Brake Type | Side Thumbscrew |
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Caster Wheel Material | Nylon |
Core Color | Black |
Core Material | Nylon |
Frame Finish | Powder Coated |
Frame Material | Die-Cast Aluminum |
Hole Pattern | H |
Load Rating | 1100 lb. |
Mounting Bolt Dia. | 13/32" |
---|---|
Mounting Type | Bolt Hole |
Non-Marking | Yes |
Overall Height | 4 3/32" |
Pad Material | Rubber |
Raceway | Single Ball |
Stem Type | Threaded Bolt Hole |
System of Measurement | Inch |
Thread Size | M12 |
Wheel Bearings | Plain |
Wheel Color | Black |
Wheel Diameter | 2.5" |
Wheel Width | 1.187" |
Weight (kg) | 1.206 |
---|
Please note that the item you have bought is a 115V.